TYROLIT unitised compact wheels 25x25x4,8 mm 2A MEDIUM PREMIUM universal

Article no.: 34201993
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Compact disc

Identification numbers & Classifications

Article number 34201993
EAN / GTIN 8024406067230
Manufacturer number 34201993

Description

Description:

With the PREMIUM pressed compact wheels, Tyrolit offers a comprehensive assortment in different specifications - from an aggressive, stiff deburring tool to a soft tool for perfect surface finish. This allows you to score points in a wide range of applications on steel, stainless steel, nonferrous metals and Plastic. The softer specification does not change the surface geometry of your workpiece in any way. At the same time, when used with a straight grinder, you can efficiently machine particularly hard-to-reach areas. In addition, these PREMIUM discs are superior to other similar products, not least because of their excellent standing time.

Feature:

  • Form: 1 VLIES UNITIZED WHEEL
  • Specification : UW 2 A MEDIUM
  • Dimension (D x T x H): 25 x 25 x 4,8 mm
  • Diameter: 25 mm
  • Thickness: 25 mm
  • Drill hole: 4.8 mm
  • Grain size: 40
  • Material suitability: Stainless steel;Steel;Plastics / PVC;Aluminium
  • Product line: PREMIUM
  • Tool for: Straight grinder & Floorstanding grinder & Angle grinder

Advantage:

  • Maximum service life thanks to low clogging of the wheel and cool grinding
  • Universally applicable tool

Application:

  • For rust removal, deburring, removing scratches, blending, satin finishing, finishing and for machining welding seams

Recommendation:

  • 2/3 S FINE for deburring and polishing
  • 2 A MEDIUM for deburring, polishing and transitions
  • 6 S FINE / 6 A MEDIUM for deburring, rounding off sharp edges and for transitions
  • 8 A ROUGH for deburring, rounding off sharp edges and for transitions with increased aggressiveness.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart