UV T-shirt High vis 5XL

Article no.: 3420101333005XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour high vis gelb
    Unisex size 5XL
    Type of product High visibility shirt

    Identification numbers & Classifications

    Article number 3420101333005XL
    EAN / GTIN 7330509616444
    Manufacturer number 3420101333005XL

    Description

    Version:


    Main material
    100% polyester, birdseye knit, wicking, antiodour-treaded, UV-protection, 130 g/m²

    Details
    Round neck

    Reflex
    50 mm wide cut reflective tape, Reflective tape on body, sleeves and shoulders

    Functionality
    Material with UV protection

    Description:

    Round neck high vis t-shirt made from moisture-wicking fabric. Segmented reflective trim for good ventilation and stretch properties to allow superior ease of movement. UV protection 40+. Certified according to EN 13758-2 UPF 40+ and EN ISO 20471, XS-M Class 2, L-> Class 3.

    Standard:

    • Class 2 and 3 garments in orange colourways are in compliance with RIS-3279-TOM issue 2
    • Combination Certification B ->L
    • EN ISO 20471, XS-M Class 2, L-> Class 3
    • EN 13758-2 UPF 40+

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart