TYROLIT convolute compact wheel MMF 152x50x25,4 mm MMF 5 A MEDIUM universal

Article no.: 34200712
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 34200712
EAN / GTIN 8024406569208
Manufacturer number 34200712

Description

Description:

With the PREMIUM MMF (Multi Metal Finishing) compact wheel (convolute wheel), you can succeed in generating a very fine finish on a wide variety of surfaces. The reason for this is the dense, yet open cloth as well as the thickness of resin used in these tools. The machining does not change the surface geometry of the workpiece and the edges do not get chamfering. MMF compact wheels are available in various hardnesses and specifications.

Feature:

  • Form: 1 VLIES CONVOLUTE WHEEL
  • Specification : CW MMF 5 A MEDIUM
  • Dimension (D x T x H): 152 x 50 x 25,4 mm
  • Diameter: 152 mm
  • Thickness: 50 mm
  • Drill hole: 25.4 mm
  • Grain size: 40
  • Material suitability: Steel;Stainless steel;Plastics / PVC;Aluminium
  • Product line: PREMIUM
  • Tool for: Floorstanding grinder

Advantage:

  • No alteration of the surface geometry and no chamfering at the edges
  • Outstanding lifetime
  • Very fine finish

Application:

  • For finishing various materials
  • Note maximum speed

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart