TYROLIT convolute compact wheel 152x13x25,4 mm 9 C FINE PREMIUM universal

Article no.: 34200380
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification numbers & Classifications

Article number 34200380
EAN / GTIN 8024406568935
Manufacturer number 34200380

Description

Description:

With the PREMIUM wound compact wheel (Convolute wheel), light deburring work, blending welding seams, removing rust or finishing before polishing are accomplished in no time at all. The machining process does not alter the surface geometry of the workpiece and the edges do not receive chamfering. The durable tool enables operators to achieve an extremely uniform surface result and at the same time a very fine finishing can be generated. The compact wheels are available in different hardnesses and specifications.

Feature:

  • Form: 1 VLIES CONVOLUTE WHEEL
  • Specification : CW DBW 9 S FINE
  • Dimension (D x T x H): 152 x 13 x 25,4 mm
  • Diameter: 152 mm
  • Thickness: 13 mm
  • Drill hole: 25.4 mm
  • Grain size: 50
  • Material suitability: Steel;Stainless steel;Plastics / PVC;Aluminium
  • Product line: PREMIUM
  • Tool for: Floorstanding grinder

Advantage:

  • No alteration of the surface geometry and no chamfering at the edges
  • Outstanding lifetime
  • Very fine finish

Application:

  • For deburring lasered and stamped workpieces
  • Note maximum speed

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart