EC-E4L 06-14/20C06CFR0.2 IC900 4 Flute, 38° Helix Endmills with 3xD Relieved Neck and Variable Pitch for Chatter Dampening

Article no.: 3419807
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHATTERFREE solid mill line
Type of product End / face mill

Identification numbers & Classifications

Article number 3419807
EAN / GTIN 7291075485080
Manufacturer number 3419807
L-Number L24180 838

Description

Description:

Square End Mills, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Diameter (DC) 6 mm, Depth of Cut Maximum (APMX) 14 mm, Flute Count (NOF) 4, Overall Length (OAL) 57 mm, Shank Type Round, Shank Type Round

Feature:

  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Corner Radius (RE) 0.2 mm
  • Cutting Diameter (DC) 6 mm
  • Depth of Cut Maximum (APMX) 14 mm
  • Flute Count (NOF) 4
  • Flute Helix Angle (FHA) 38 Degrees
  • Maximum Feed per Tooth (fz(max)) 0.07 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.03 mm/tooth
  • Overall Length (OAL) 57 mm
  • Ramping Angle Maximum (RMPX) 5 Degrees
  • Shank Type Round
  • Usable Length (LU) 20 mm

From the same series "CHATTERFREE solid mill line" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart