Vlies disc set SCM 125x22 mm M14 PREMIUM universal building materials

Article no.: 34197811
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive fleece ring

    Identification numbers & Classifications

    Article number 34197811
    EAN / GTIN 9003172011653
    Manufacturer number 34197811
    L-Number L50140 1993

    Description

    Description:

    With this PREMIUM SCM set, Tyrolit takes a further step towards economic efficiency. The machining time of the workpiece can be significantly reduced by using it, as work steps are saved. Thanks to the fast and high stock removal rate, you can complete applications such as reducing surface roughness, removing tarnish, smoothing surfaces, cleaning and removing welding seams in the shortest possible time. In addition, the removable center hole of the SCM discs allows for self-centering fixation. The SCM set includes three SCM and three SCM XC discs in the designs GROSS, MEDIUM and VERY FINE, and a supporting disc. Basically, you can use these tools on all our supporting discs.

    Feature:

    • Form: SETB SCM tin kit 125
    • Specification : 125 X 105 X 22,23
    • Dimension (D x T x H): 125 x 105 x 22,23 mm
    • Diameter: 125 mm
    • Thickness: 105 mm
    • Drill hole: 22.23 mm
    • Material suitability: Stainless steel;Plastics / PVC;Gelcoat;Steel;Wood;Composite materials;Aluminium
    • Product line: PREMIUM
    • Tool for: Angle grinder

    Advantage:

    • The SCM set includes three SCM discs and three SCM XC discs in the design COARSE, MEDIUM and VERY FINE as well as a back up pad
    • Best lifetime and good stock removal
    • Open structure of the SCM XC discs prevents clogging and reduces heat build-up
    • Very robust design of the SCM discs for high pressure applications with enhanced edge stability
    • Removable centre hole enables mounting on all back up pads available in the assortment

    Application:

    • For reducing surface roughness, removing paint residues, smoothing surfaces, cleaning and removing welding seams and for deburring tool edges

    Recommendation:

    • ″COARSE″ grain for cleaning, for removing rust and coatings and for final finishing
    • ″MEDIUM″ grain for gentle cleaning, for removing burrs and for final finishing
    • ″VERY FINE″ grain as the final step

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart