GIMT 808 IC8250 Utility Single-Ended Inserts for Grooving and Turning

Article no.: 3419683
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 3419683
EAN / GTIN 7291075486681
Manufacturer number 3419683
L-Number L24100 369

Description

Description:

  • Groove/Turn Indexable Inserts
  • Cutting Width (CW): 8 mm

Feature:

  • Axial Groove Outside Diameter Minimum (DAXN): 70 mm
  • Corner Radius (RE): 0.8 mm
  • Cutting Width (CW): 8 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart