ABS cover incl. 4x impact protection

Article no.: 3419681
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3419681
EAN / GTIN 4010886970355
Manufacturer number 3419681

Description

Description:

  • Shelf for workshop trolley WHL-L7

Feature:

  • Design: PP plastic with small parts compartments
  • Material: Polypropylene (PP)
  • Total height [mm]: 64 mm
  • Total length [mm]: 510 mm
  • Total width [mm]: 785 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart