DGN 1001J-D22 IC1010 Double-Sided Inserts for Parting and Grooving Soft Materials, Parting Tubes, Small Diameters and Thin-Walled Parts

Article no.: 3419170
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 3419170
    EAN / GTIN 7291075483482
    Manufacturer number 3419170
    L-Number L23940 2156

    Description

    Description:

    Parting Off Indexable Inserts, Corner Radius (RE) 0.1 mm, Cutting Width (CW) 1 mm, Insert Length (INSL) 13.5 mm

    Feature:

    • Corner Radius (RE) 0.1 mm
    • Cutting Width (CW) 1 mm
    • Insert Length (INSL) 13.5 mm
    • Max. Grooving Feed (fg(max)) 0.08 mm/rev
    • Min. Grooving Feed (fg(min)) 0.03 mm/rev
    • Work Piece Parting Diameter Maximum (CUTDIA) 22 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart