HSK A63 EM10X65 CX DIN6359 Side Clamp Holders for DIN 1835 Form B Weldon Shanks with HSK DIN69893 Form A Tapered Shanks

Article no.: 3419085
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Heavy-duty chuck

Identification & Classification

Article number 3419085
Copy
EAN / GTIN 7291075482034
Copy
Manufacturer number 3419085
Copy
L-Number L24120 1789
Copy

Description

Description:

End Mill Holders, Body Diameter (BD) 25 mm, Connection Diameter Workpiece Side (DCONWS) 10 mm, Shank Size (SS) 63

Feature:

  • Body Diameter (BD) 25 mm
  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Workpiece Side (DCONWS) 10 mm
  • Protruding Length (LPR) 65 mm
  • Shank Size (SS) 63

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart