TYROLIT unitised compact wheels QUICK-CHANGE 76xR UW3C FINE PREMIUM universal

Article no.: 34190138
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Compact disc

    Identification numbers & Classifications

    Article number 34190138
    EAN / GTIN 8024406065427
    Manufacturer number 34190138
    L-Number L50140 1714

    Description

    Description:

    These PREMIUM compact wheels can be mounted to your machine very quickly and easily. The tools show their high efficiency especially on edges as well as when machining hard-to-reach places. Their soft surface does not change the surface geometry of the workpiece in any way and you always achieve the desired structure. Thanks to the multilayer pressed fleece layers, the compact wheels are particularly suitable for soft materials as well as for high-alloyed steels. Whether deburring, cleaning, blending, finishing or machining welding seams - with these tools you are guaranteed to make the right choice.

    Feature:

    • Form: VLIES QUICK CHANGE DISC
    • Specification : 76x6,4xR
    • Dimension (D x T x DEVICE): 76 x 6,4 x R mm
    • Diameter: 76 mm
    • Thickness: 6.4 mm
    • Grain size: 50
    • Material suitability: Stainless steel;Aluminium;Steel;Plastics / PVC
    • Product line: PREMIUM
    • Tool for: Angle grinder

    Advantage:

    • Compact deburring tools are perfect for grinding hard-to-reach places and edges
    • Cool grinding and low clogging of the wheel guarantee maximum lifetime
    • Soft wheel surface maintains the surface geometry of the workpiece

    Application:

    • For deburring, cleaning, fading, finishing and grinding welding seams on all materials

    Recommendation:

    • 2/3 S FINE for deburring and polishing
    • 2 A MEDIUM for deburring, polishing and for transitions
    • 6 S FINE / 6 A MEDIUM for deburring, rounding sharp edges and for transitions
    • 8 A COARSE for deburring, rounding sharp edges and for transitions with increased abrasiveness

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart