TYROLIT unitised compact wheels 127x6x22,2 mm UW3C FINE PREMIUM universal

Article no.: 34190123
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Compact disc

    Identification numbers & Classifications

    Article number 34190123
    EAN / GTIN 8024406069999
    Manufacturer number 34190123

    Description

    Description:

    With the PREMIUM pressed compact wheels, Tyrolit offers a comprehensive assortment in different specifications - from an aggressive, stiff deburring tool to a soft tool for perfect surface finish. This allows you to score points in a wide range of applications on steel, stainless steel, nonferrous metals and Plastic. The softer specification does not change the surface geometry of your workpiece in any way. At the same time, when used with a straight grinder, you can efficiently machine particularly hard-to-reach areas. In addition, these PREMIUM discs are superior to other similar products, not least because of their excellent standing time.

    Feature:

    • Form: 1 VLIES UNITIZED WHEEL
    • Specification : UW 3 S FINE
    • Dimension (D x T x H): 125 x 6 x 22,2 mm
    • Diameter: 125 mm
    • Thickness: 6 mm
    • Drill hole: 22.2 mm
    • Grain size: 50
    • Material suitability: Stainless steel;Steel;Plastics / PVC;Aluminium
    • Product line: PREMIUM
    • Tool for: Straight grinder & Floorstanding grinder & Angle grinder

    Advantage:

    • Maximum service life thanks to low clogging of the wheel and cool grinding
    • Universally applicable tool

    Application:

    • For rust removal, deburring, removing scratches, blending, satin finishing, finishing and for machining welding seams

    Recommendation:

    • 2/3 S FINE for deburring and polishing
    • 2 A MEDIUM for deburring, polishing and transitions
    • 6 S FINE / 6 A MEDIUM for deburring, rounding off sharp edges and for transitions
    • 8 A ROUGH for deburring, rounding off sharp edges and for transitions with increased aggressiveness.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart