TYROLIT unitised compact wheels QUICK-CHANGE 51xR UW2A MEDIUM PREMIUM universal

Article no.: 34190106
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Compact disc

Identification numbers & Classifications

Article number 34190106
EAN / GTIN 8024406064178
Manufacturer number 34190106

Description

Description:

These PREMIUM compact wheels can be mounted to your machine very quickly and easily. The tools show their high efficiency especially on edges as well as when machining hard-to-reach places. Their soft surface does not change the surface geometry of the workpiece in any way and you always achieve the desired structure. Thanks to the multilayer pressed fleece layers, the compact wheels are particularly suitable for soft materials as well as for high-alloyed steels. Whether deburring, cleaning, blending, finishing or machining welding seams - with these tools you are guaranteed to make the right choice.

Feature:

  • Form: VLIES QUICK CHANGE DISC
  • Specification : 51x6,4xR
  • Dimension (D x T x DEVICE): 51 x 6,4 x R mm
  • Diameter: 51 mm
  • Thickness: 6.4 mm
  • Grain size: 40
  • Material suitability: Stainless steel;Aluminium;Steel;Plastics / PVC
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Compact deburring tools are perfect for grinding hard-to-reach places and edges
  • Cool grinding and low clogging of the wheel guarantee maximum lifetime
  • Soft wheel surface maintains the surface geometry of the workpiece

Application:

  • For deburring, cleaning, fading, finishing and grinding welding seams on all materials

Recommendation:

  • 2/3 S FINE for deburring and polishing
  • 2 A MEDIUM for deburring, polishing and for transitions
  • 6 S FINE / 6 A MEDIUM for deburring, rounding sharp edges and for transitions
  • 8 A COARSE for deburring, rounding sharp edges and for transitions with increased abrasiveness

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart