Vlies disc set SCM 115x22 mm M14 PREMIUM universal building materials

Article no.: 34186370
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Abrasive fleece ring

Identification numbers & Classifications

Article number 34186370
EAN / GTIN 9003172011646
Manufacturer number 34186370

Description

Description:

With this PREMIUM SCM set, Tyrolit takes a further step towards economic efficiency. The machining time of the workpiece can be significantly reduced by using it, as work steps are saved. Thanks to the fast and high stock removal rate, you can complete applications such as reducing surface roughness, removing tarnish, smoothing surfaces, cleaning and removing welding seams in the shortest possible time. In addition, the removable center hole of the SCM discs allows for self-centering fixation. The SCM set includes three SCM and three SCM XC discs in the designs GROSS, MEDIUM and VERY FINE, and a supporting disc. Basically, you can use these tools on all our supporting discs.

Feature:

  • Form: SETB SCM tin kit 115
  • Specification : 115 X 105 X 22,23
  • Dimension (D x T x H): 115 x 105 x 22,23 mm
  • Diameter: 115 mm
  • Thickness: 105 mm
  • Drill hole: 22.23 mm
  • Material suitability: Stainless steel;Plastics / PVC;Gelcoat;Steel;Wood;Composite materials;Aluminium
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • The SCM set includes three SCM discs and three SCM XC discs in the design COARSE, MEDIUM and VERY FINE as well as a back up pad
  • Best lifetime and good stock removal
  • Open structure of the SCM XC discs prevents clogging and reduces heat build-up
  • Very robust design of the SCM discs for high pressure applications with enhanced edge stability
  • Removable centre hole enables mounting on all back up pads available in the assortment

Application:

  • For reducing surface roughness, removing paint residues, smoothing surfaces, cleaning and removing welding seams and for deburring tool edges

Recommendation:

  • ″COARSE″ grain for cleaning, for removing rust and coatings and for final finishing
  • ″MEDIUM″ grain for gentle cleaning, for removing burrs and for final finishing
  • ″VERY FINE″ grain as the final step

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart