Pack up pads TFC 150 mm 21 wholes rigid PREMIUM

Article no.: 34177464
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 34177464
EAN / GTIN 9003170043427
Manufacturer number 34177464
L-Number L50140 1445

Description

Description:

With the PREMIUM back-up pads for Tyrolit Fast Change (TFC) discs, you are ideally equipped for work with the dual action sander. The specially developed design enables excellent dust extraction. For you, this means that these accessories are the ideal support for your sanding tasks.

Feature:

  • Form: DISC ACCESSORIES
  • Specification : Tyrolit Fast Change 21 HOLES HARD
  • Diameter: 150 mm
  • Material suitability: Material-independent
  • Product line: PREMIUM
  • Tool for: Dual action sander

Advantage:

  • Ideal support for finishing and preparing surfaces
  • Back up pad design for outstanding dust extraction

Application:

  • For quick and easy mounting of the discs on the dual action sander
  • Compatible with all TFC discs

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart