MAHL 25.4-JHP-MC Holders with Bottom Inlets for High-Pressure Coolant Channels Carrying MODULAR-GRIP Grooving and Turning Adapters

Article no.: 3417678
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MODULAR-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3417678
EAN / GTIN 7291075483123
Manufacturer number 3417678
L-Number L23920 2412

Description

Description:

Groove/Turn Indexable Holders ,Overall Length (OAL) 3.86″

Feature:

  • Functional Width (WF): 0.764″
  • Head Bottom Offset Height (HBH): 0.197″
  • Overall Length (OAL): 3.86″
  • Shank Height (H): 1″
  • Shank Width (B): 1″

From the same series "MODULAR-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart