Multipoint dresser 14x42x12 mm V800

Article no.: 34172978
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dressing device

Identification numbers & Classifications

Article number 34172978
EAN / GTIN 9003172005331
Manufacturer number 34172978
L-Number L50140 1474

Description

Description:

The Tyrolit single-grain, multi-grain and multi-grain diamond dressers are ideal for dressing all aluminium oxide and silicon carbide wheels. Multi-grain and multi-grain diamond dressers are often used for surface and external cylindrical grinding wheels. Large and wide wheels require a higher carat number to reduce diamond wear. Single-grain dressers are graded according to diamond size. Multi-grain and multi-grain diamond dressers therefore have a higher carat content.

Feature:

  • Form: 50VA-O MULTIPOINT DRESSER
  • Specification : 11 X MK0
  • Dimension (D/B x T x H/L): 14 x 42 x 12 mm
  • Diameter: 14 mm
  • Thickness: 42 mm
  • Drill hole: 12 mm
  • Grain size: 711

Advantage:

  • Low wear
  • Short dressing time

Application:

  • For dressing all aluminium oxide and silicon carbide wheels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart