Internal cylindrical grinding, diamond resin-bonded 40 x 10 x 10 mm 10 - 3

Article no.: 34172349
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Internal cylindrical grinding wheel

Identification numbers & Classifications

Article number 34172349
EAN / GTIN 9003172005461
Manufacturer number 34172349

Description

Description:

Compared to conventional ceramic grinding tools, diamond tools are characterised by a long lifetime and much shorter grinding times. They also offer a high level of dimensional accuracy. This resin-bonded tool is primarily used for the machining of tungsten carbide and industrial ceramics.

Feature:

  • Form: 1A1 STRAIGHT GRINDING WHEEL
  • Specification : 10 - 3
  • Dimension (D x T x H): 40 x 10 x 10 mm
  • Diameter: 40 mm
  • Thickness: 10 mm
  • Drill hole: 10 mm
  • Grain size: 91
  • Vs /max: 50 m/s
  • Material suitability: Tungsten carbide;Ceramic

Advantage:

  • Long lifetime
  • Increased grinding power
  • Superabrasives

Application:

  • For internal cylindrical grinding of workpieces made of tungsten carbide and industrial ceramics

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart