Stripping tool StrippMax-Round Professional

Article no.: 3416461
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 3416461
    EAN / GTIN 4010886969694
    Manufacturer number 3416461
    L-Number L60160 6124

    Description

    Description:

    • For convenient stripping of all common round and damp room cables with a diameter of 6.0 - 13.0 mm (e.g. NYM cable 3 x 1.5 mm² to 5 x 2.5 mm²)
    • Automatically regulated cutting depth, therefore also suitable for smaller cable diameters from 6 mm, e.g. 3 x 0.75 mm²
    • Pleasant handling and increased safety due to ergonomic handle shape. The tool design virtually eliminates slipping during work
    • Rounded, space-saving tool head adapts perfectly to modern can geometry. Thanks to the extended design, even better access is possible for stripping even in deeper cavity wall boxes and in hard-to-reach places
    • The blade arrangement means , no clogging of the galvanized blades by sheath residues possible
    • Length stop integrated in the housing for possible small series or for assembling cables with the same set-off dimensions
    • Fixing clip for safe storage
    • Durable quality. Robust, glass fibre reinforced polyamide, high quality knife steel from Solingen

    Feature:

    • 1000 V insulated: no
    • REACH registration available: no
    • Total length [mm]: 140 mm
    • VDE certified: no
    • Wire cross-section [mm²]: 6-13

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart