Stripping tool StrippMax-Pistol Professional

Article no.: 3416453
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3416453
EAN / GTIN 4010886969687
Manufacturer number 3416453
L-Number L60160 6150

Description

Description:

  • Self-adjusting cutting and stripping tool for cross-sections from 0.02 - 10 mm²/AWG 34 - 8. cassette with straight blade
  • Pistol grip allows fatigue-free operation, especially when working at a table or workbench
  • Tool-free exchangeable stripping cassettes for a large and versatile stripping capacity
  • Durable integrated cutting function
  • Cutting capacity: Flexible conductors, 10 mm²/8 AWG. Rigid conductors, 1.5 mm²/16 AWG
  • Fine adjustment option for removing thin and thick insulation without damaging the conductors
  • Easier ejection of the removed sheathing after stripping thanks to open stripping blades
  • User-friendly ergonomic design
  • Frame and mechanism tested for over 150.000 stripping cycles (tested with 1.5 mm²/AWG 16 PVC cables)

Feature:

  • 1000 V insulated: no
  • Opening spring available: no
  • REACH registration available: no
  • VDE certified: no
  • Wire cross-section [mm²]: 0,02 - 10
  • Wire gauge AWG: 34-8

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart