Crimping pliers CrimpMax-360 Professional

Article no.: 3416437
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 3416437
    EAN / GTIN 4010886969663
    Manufacturer number 3416437

    Description

    Description:

    • Lightweight, handy crimping pliers, easily operated with minimal hand force and used in hard-to-reach places
    • 360° crimping work area rotatable in 45° increments
    • 4-sided precision crimp over the entire sleeve length, crimping according to DIN 46228 EN50027
    • For ferrules with and without insulating collar up to a length of 18 mm and a cross-section of 0.08 to 16.0 mm² and twin ferrules from 2x 0.25 to 2x 10.0 mm² in only one tool.
    • With automatic cross section adjustment
    • Unlockable ratchet for securing the complete crimping process
    • Manufactured with high precision and optimally adjusted at the factory, therefore no further adjustment of the crimp force is required
    • Comfortable handling due to soft hand grips with formed slip guard
    • Made of high-strength special steel, stressed parts specially hardened and tempered

    Feature:

    • 1000 V insulated: no
    • Design: Wire end ferrules
    • REACH registration available: no
    • Total length [mm]: 193 mm
    • Total width [mm]: 62 mm
    • VDE certified: no
    • Wire cross-section [mm²]: 0,08-16
    • Wire gauge AWG: 26-8

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart