Fiber disc 180x22 mm ZA-P48 V ZA36 PREMIUM steel/inox

Article no.: 34163014
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Sanding pad

Identification numbers & Classifications

Article number 34163014
EAN / GTIN 9003170033701
Manufacturer number 34163014

Description

Description:

The PREMIUM fibre discs with zirconium aluminium oxide offer a very easy and fast way to remove material from steel and stainless steel. An additional cooling layer in the structure of these tools ensures a particularly long lifetime. Benefit from our wide assortment of different grit sizes, which is strongly oriented to the desired result of the surface.

Feature:

  • Form: FIBER Disc
  • Specification : ZA-P48 V ZA36
  • Dimension (D x H / DEVICE): 180 x 22 / 4 mm
  • Diameter: 180 mm
  • Drill hole: 22 mm
  • Grain size: 36
  • Material suitability: Steel;Stainless steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Zirconia alumina and an additional coolant layer ensure very good stock removal
  • Additional coolant layer for long lifetime
  • Very good surface finish thanks to optimised backing thickness

Application:

  • For coarse and fine grinding work as well as for removing rust and burrs from regular and hard steel and stainless steel surfaces

Recommendation:

  • Grit size 24/36/40/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart