Fiber disc 125x22 mm ZA-P48 V ZA80 PREMIUM steel/inox

Article no.: 34163011
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Fibre disc

    Identification numbers & Classifications

    Article number 34163011
    EAN / GTIN 9003170033619
    Manufacturer number 34163011

    Description

    Description:

    The PREMIUM fibre discs with zirconium aluminium oxide offer a very easy and fast way to remove material from steel and stainless steel. An additional cooling layer in the structure of these tools ensures a particularly long lifetime. Benefit from our wide assortment of different grit sizes, which is strongly oriented to the desired result of the surface.

    Feature:

    • Form: FIBER Disc
    • Specification : ZA-P48 V ZA80
    • Dimension (D x H / DEVICE): 125 x 22 / 4 mm
    • Diameter: 125 mm
    • Drill hole: 22 mm
    • Grain size: 80
    • Material suitability: Steel;Stainless steel
    • Product line: PREMIUM
    • Tool for: Angle grinder

    Advantage:

    • Zirconia alumina and an additional coolant layer ensure very good stock removal
    • Additional coolant layer for long lifetime
    • Very good surface finish thanks to optimised backing thickness

    Application:

    • For coarse and fine grinding work as well as for removing rust and burrs from regular and hard steel and stainless steel surfaces

    Recommendation:

    • Grit size 24/36/40/60 for maximum stock removal
    • Grit size 80/120 for fine grinding

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart