MM TRD16-M60-15P-3T06 IC908 Interchangeable Solid Carbide Milling Heads for 60° Partial Profile Thread Milling

Article no.: 3415194
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER Indexable Solid
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 3415194
EAN / GTIN 7291075447866
Manufacturer number 3415194
L-Number L24060 568

Description

Description:

Solid Thread Mill Heads, Connection Thread Nominal Size Machine Side (THSZMS) T06, Thread Diameter Size (TDZ) M22

Feature:

  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Thread Nominal Size Machine Side (THSZMS) T06
  • Corner Radius (RE) 0.05 mm
  • Cutting Diameter (DC) 15.7 mm
  • Flute Count (NOF) 3
  • Minimum Bore Diameter (DMIN) 19.05 mm
  • Overall Length (OAL) 9.56 mm
  • Standard ISO 68, DIN 13
  • Thread Diameter Size (TDZ) M22
  • Thread Form Type (THFT) VP60

From the same series "MULTI-MASTER Indexable Solid" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart