Dial Gauge, Lug Back, ANSI/AGD Type 0,5″, 0,001″

Article no.: 3414A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3414A
EAN / GTIN 4946368843513
Manufacturer number 3414A
L-Number L40010 14277

Description

Description:

This is a standard, inch dial indicator. It offers you the following benefits: Large-diameter dial face ø = 78 mm for easy reading. Supplied with limit markers and a bezel clamp as standard. 0,001″ / 0,0001″ graduation.

Feature:

Accuracy: ±0,001″
Graduation: 0.001″
Functions: ANSI/AGD type
Inch metric: Inch
Delivery: with test certificate

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart