Self-tightening drill chuck 6

Article no.: 341420 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping range 0 mm - 8 mm
    External ⌀ 37 mm
    Drill head length closed 78 mm
    Drill chuck taper B 10
    largest drill chuck taper ⌀ 10.094 mm
    Type of product Drill chuck keyless

    Identification numbers & Classifications

    Article number 341420 6
    EAN / GTIN 4045197883209
    Manufacturer number 341420 6

    Description

    Version:

    Industrial version
    With drill chuck taper DIN 238

    Application:

    For fitting to arbors No. 342300 - 342887 or directly on to the machine spindle.
    For use on bench drills.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart