SDMT 1205R16T-FF IC808 Insert with 4 Cutting Edges for Fast Feed Milling

Article no.: 3413678
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIQUAD
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 3413678
EAN / GTIN 7291075482294
Manufacturer number 3413678
L-Number L23910 773

Description

Description:

Milling Indexable Inserts, Insert Length (INSL) 13.7 mm, Insert Thickness (S) 5.1 mm

Feature:

  • Corner Radius (RE) 1.6 mm
  • Insert Length (INSL) 13.7 mm
  • Insert Thickness (S) 5.1 mm
  • Maximum Feed per Tooth (fz(max)) 1.4 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.1 mm/tooth
  • Wiper Edge Length (BS) 2 mm

Suitable products

Tool holders

From the same series "HELIQUAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart