ICG 183 IC908 Exchangeable Chip Splitting SUMOCHAM Drilling Heads, for Machining ISO M and ISO P Materials

Article no.: 3413582
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOCHAM CHAMDRILL LINE
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 3413582
EAN / GTIN 7291075451573
Manufacturer number 3413582
L-Number L24050 1461

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 18.3 mm, Insert Seat Size Code (SSC) 18.0, Point Angle (SIG) 130 Degrees

Feature:

  • Cutting Diameter (DC) 18.3 mm
  • Functional Length (LF) 6.53 mm
  • Insert Seat Size Code (SSC) 18.0
  • Insert Thickness (S) 10.2 mm
  • Point Angle (SIG) 130 Degrees
  • Point Length (PL) 3.67 mm

Suitable products

From the same series "SUMOCHAM CHAMDRILL LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart