SURFACE SOCKET 3/8″SQ.DR. 13MM

Article no.: 3410M 5.5mm
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 3/8
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/8 in
Type of product Socket insert

Identification numbers & Classifications

Article number 3410M 5.5mm
EAN / GTIN 4991644033683
Manufacturer number 3410M 5.5mm
L-Number L60050 6287

Description

Description:

SURFACE SOCKET 3/8″SQ.DR. 5.5MM

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart