Women's Hi-Vis T-Shirt Navy Blue/Hi-vis yellow XS

Article no.: 341010308833XS
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product High visibility shirt

Identification numbers & Classifications

Article number 341010308833XS
EAN / GTIN 7330509856505
Manufacturer number 341010308833XS
L-Number L00980 5489

Description

Version:


Main material
100% cotton, single jersey, 180 g/m²
Fluorescent material of 100% Polyester

Details
Round neck
Reinforced neck seam, Strategically placed seams for better comfort under sleeve
Print - Blåkläder

Reflex
50 mm wide cut reflective tape, Reflective tape on body, sleeves and shoulders

Description:

  • A modern, soft, comfortable T-shirt in cotton, in a women's cut
  • Fabric hi-vis sections with moisture wicking and anti-odour function
  • Crew neck with a reinforced neck seam
  • Segmented reflective areas for good ventilation, and stretch properties for optimum freedom of movement
  • The T-shirt's dark section is 100% cotton, and the hi-vis section is 100% polyester
  • Also available in a men's model 3421

Standard:

  • EN ISO 20471, Class 1
  • Combination Certification D

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart