RDS RNMW1255EN-T IC808 Double-Sided Round Inserts with 12 Cutting Edges for Profile Milling

Article no.: 3409790
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ROUNDMILL
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 3409790
    EAN / GTIN 7291075481303
    Manufacturer number 3409790
    L-Number L23910 713

    Description

    Description:

    Milling Indexable Inserts, Insert Thickness (S) 5.43 mm

    Feature:

    • Corner Radius (RE) 6 mm
    • Cutting Direction (HAND) Right Hand
    • Insert Thickness (S) 5.43 mm
    • Maximum Feed per Tooth (fz(max)) 0.35 mm/tooth
    • Minimum Feed per Tooth (fz(min)) 0.1 mm/tooth

    Suitable products

    Tool holders

    From the same series "ROUNDMILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart