IFHP 330-SPADE-BD IC954 Exchangeable DFN Drill Heads for Machining Construction Beams and Structural Steel Materials

Article no.: 3408582
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3408582
Copy
EAN / GTIN 7291075561340
Copy
Manufacturer number 3408582
Copy

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 33 mm, Insert Seat Size Code (SSC) 33.0, Point Angle (SIG) 137 Degrees

Feature:

  • Corner Chamfer Width (CHW): 1 mm
  • Cutting Diameter (DC): 33 mm
  • Functional Length (LF): 10.8 mm
  • Insert Seat Size Code (SSC): 33.0
  • Point Angle (SIG): 137 Degrees
  • Point Length (PL): 4.25 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart