Reciprocating surface grinding disc 180x13x32 mm 454A601J10V3 steel/hss

Article no.: 34074549
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fibre disc

Identification numbers & Classifications

Article number 34074549
EAN / GTIN 9003172005232
Manufacturer number 34074549
L-Number L50140 1057

Description

Description:

This pendulum flat grinding wheel ensures universal use on high-alloy steels and HSS. This is achieved by using special corunds and mixtures with sintered corunds combined with special binding systems. Highest machining capacities can be achieved with sintered corundum mixtures such as 454A. The next higher quality level is the resin-bonded VIB-STAR CBN disc from Tyrolit.

Feature:

  • Shape: Straight
  • Grain size: 60
  • Vs /max: 35 m/s
  • Specification : SD83A 601 II7P VK8 F.
  • Dimension (D x D x H): 180 x 13 x 32 mm
  • Diameter: 180 mm
  • Thickness: 13 mm
  • hole: 32 mm
  • Material suitability: HSS, steel

Advantage:

  • Good cutting performance
  • General-purpose use
  • High efficiency

Application:

  • For flat pendulum grinding of workpieces made of high-alloy steels and HSS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart