CDL Wet drill bits 72x500xPIxIE PREMIUM reinforced concrete

Article no.: 34072176
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Masonry drill

Identification numbers & Classifications

Article number 34072176
EAN / GTIN 9003172026183
Manufacturer number 34072176

Description

Feature:

  • Form: HOHL1 50115AV CORE DRILL
  • Specification : 24 - 3,5 - 11,3
  • Dimension (D x T x Y/AUFN): 72 x 500 x PIxIE mm
  • Diameter: 72 mm
  • Thickness: 500 mm
  • Grain size: 43
  • Material suitability: Concrete
  • Product line: PREMIUM
  • Tool for: Core drilling system

Advantage:

  • Consistently very fast cutting performance and noticeable smooth running.
  • Long lifetime.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart