CNC tool grinding with metal-bonded diamond for wet grinding 125 x 25 x 20 mm 3 - 10

Article no.: 34065415
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Sanding pad

    Identification numbers & Classifications

    Article number 34065415
    EAN / GTIN 9003172005430
    Manufacturer number 34065415

    Description

    Description:

    With this diamond wheel you can grind all tungsten carbide cutting tools for the wood and metal industry and a variety of shear blades. Grinding wheel sets for complete machining in the diamond grain size range D64 - D46. It is important that this wheel is only used for deep grinding. The perfect combination of grit size, concentration and bond delivers exceptionally long tool lifetimes and a high level of profile accuracy.

    Feature:

    • Form: 12V9 GRINDING DISC
    • Specification : 3 - 10
    • Dimension (D x T x H): 125 x 25 x 20 mm
    • Diameter: 125 mm
    • Thickness: 25 mm
    • Drill hole: 20 mm
    • Grain size: 46
    • Vs /max: 50 m/s
    • Material suitability: Tungsten carbide

    Advantage:

    • The best cutting quality
    • Extremely long tool lifetimes
    • High edge retention

    Application:

    • For grinding all tungsten carbide cutting tools for the wood and metal industry as well as various shear blades

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart