CNC tool grinding with metal-bonded diamond for wet grinding 100 x 35 x 20 mm 3 - 10

Article no.: 34065402
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification numbers & Classifications

Article number 34065402
EAN / GTIN 9003172005386
Manufacturer number 34065402
L-Number L50140 1187

Description

Description:

With this diamond wheel you can grind all tungsten carbide cutting tools for the wood and metal industry and a variety of shear blades. Grinding wheel sets for complete machining in the diamond grain size range D64 - D46. It is important that this wheel is only used for deep grinding. The perfect combination of grit size, concentration and bond delivers exceptionally long tool lifetimes and a high level of profile accuracy.

Feature:

  • Form: 11V9 CONICAL CUP GRINDING WHEEL
  • Specification : 3 - 10
  • Dimension (D x T x H): 100 x 35 x 20 mm
  • Diameter: 100 mm
  • Thickness: 35 mm
  • Drill hole: 20 mm
  • Grain size: 46
  • Vs /max: 50 m/s
  • Material suitability: Tungsten carbide

Advantage:

  • The best cutting quality
  • Extremely long tool lifetimes
  • High edge retention

Application:

  • For grinding all tungsten carbide cutting tools for the wood and metal industry as well as various shear blades

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart