Flap disc LONGLIFE 2IN1 115x22,23 mm 28N straight ZA80S PREMIUM steel

Article no.: 34063396
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 34063396
EAN / GTIN 9003170027052
Manufacturer number 34063396
L-Number L50140 3160

Description

Description:

This PREMIUM LONGLIFE flap disc is the first choice for surface grinding as well as for machining welding seams on various steel qualities. It is particularly durable and opens up a new dimension with a stock removal rate of up to 4000 g. Another plus in terms of efficiency: the special tube made of natural fibres can be trimmed, allowing the entire abrasive cloth of the disc to be used.

Feature:

  • Form: 28NF FLAP DISC
  • Specification : ZA 80 S- B
  • Dimension (D x H): 115 x 22,23 mm
  • Diameter: 115 mm
  • Drill hole: 22.23 mm
  • Grain size: 80
  • Vs /max: 50 m/s
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • LONGLIFE technology for maximum lifetime
  • 100% use of the disc through simple trimming
  • Maximum stock removal thanks to high-tech zirconia fabric
  • Perfect adaptation to the workpiece surfaces guarantees clean grinding transitions

Application:

  • For demanding grinding applications on different steel grades
  • For surface grinding and for welding seam finishing

Recommendation:

  • Grit size 40/60 for high stock removal
  • Grit size 80/120 for fine work
  • Best results when used on powerful angle grinders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart