Y-PCHRS 12.7-17 Y-Axis Screw Lock Integral Tools Carrying 5 Edged Inserts for Grooving, Parting, and Recessing on Swiss-Type Machines

Article no.: 3405898
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series PENTACUT
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3405898
    EAN / GTIN 7291075479683
    Manufacturer number 3405898

    Description

    Description:

    • Groove/Turn Indexable Holders
    • Overall Length (OAL): 4.154″

    Feature:

    • Functional Width (WF): 0.366″
    • Head Length (LH): 0.787″
    • Overall Length (OAL): 4.154″
    • Shank Height (H): 1/2″
    • Shank Width (B): 1/2″

    Suitable products

    Inserts

    From the same series "PENTACUT" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart