Flap wheel 115x20 mm A80 M14 PREMIUM steel/nonferrous/wood

Article no.: 34057514
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 34057514
EAN / GTIN 9003172005911
Manufacturer number 34057514
L-Number L50140 2477

Description

Description:

Tyrolit's PREMIUM A-P01 C X flap wheels are designed for application on uneven or curved faces. With this high-performance flap wheel, you will complete general grinding applications such as the removal of weld marks, scratches or oxidation residues, as well as pre-treatments of surfaces in the shortest possible time. The product guarantees you a consistent wear pattern throughout its lifetime and enables consistently high-quality surface results on a variety of materials. The choice of grit sizes allows you to select the perfect tool for your needs, from the finest grinding applications to coarse work with high removal rates.

Feature:

  • Form: Cloth Flap Wheel
  • Specification : C X A-P01 A80
  • Dimension (D x T): 115 x 20 mm
  • Diameter: 115 mm
  • Thickness: 20 mm
  • Grain size: 80
  • Material suitability: Wood;Steel;Aluminium
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Consistent wear pattern of the flap wheel over its entire lifetime enables a consistently high-quality surface finish
  • Universal use
  • Broad assortment

Application:

  • For general grinding applications such as cleaning, finishing and polishing on steel, nonferrous metals and wood
  • For polishing uneven or curved surfaces

Recommendation:

  • Grit size 40/60 for high stock removal
  • Grit size 80/120 for fine work

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart