• The item cannot be ordered due to missing prices.

SPMT 1004R15T-FF IC808 Insert with 4 Cutting Edges for Fast Feed Milling

Article no.: 3405631
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIQUAD
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 3405631
EAN / GTIN 7291075483086
Manufacturer number 3405631
L-Number L23910 323

Description

Description:

Milling Indexable Inserts, Insert Length (INSL) 6 mm, Insert Thickness (S) 3.56 mm

Feature:

  • Corner Radius (RE) 1.5 mm
  • Insert Length (INSL) 6 mm
  • Insert Thickness (S) 3.56 mm
  • Maximum Feed per Tooth (fz(max)) 1.4 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.1 mm/tooth

Suitable products

From the same series "HELIQUAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart