Mounted flap wheel 40x15-6x40 mm A80 BASIC steel/inox/nonferrous

Article no.: 34054753
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flap wheel

Identification numbers & Classifications

Article number 34054753
EAN / GTIN 9003170023719
Manufacturer number 34054753
L-Number L50140 2479

Description

Description:

These BASIC mounted flap wheels adapt perfectly to any workpiece contour thanks to their flexible flaps and are perfect for hard-to-reach places. Their radially arranged flaps can be used on various materials and allow precise work in a wide range of applications. The machining results speak for themselves - whether for matting, pre-polishing, derusting or cleaning of surfaces, the mounted flap wheels are the best choice for all your requirements.

Feature:

  • Form: CLOTH FLAP WHEEL spindle mounted
  • Specification : PC X A-B02
  • Dimension (D x T): 40 x 15 mm
  • Diameter: 40 mm
  • Thickness: 15 mm
  • Grain size: 80
  • Material suitability: Stainless steel;Steel;Aluminium
  • Product line: BASIC
  • Tool for: Straight grinder

Advantage:

  • Flexible flaps for precision work
  • Perfect for grinding hard-to-reach places
  • Good lifetime

Application:

  • For various applications on steel, stainless steel and nonferrous metals
  • For matting, pre-polishing, removing rust or cleaning surfaces
  • Can be used on both electric and pneumatic machines

Recommendation:

  • Grit size 40/60 for high stock removal
  • Grit size 80/120 for medium-fine grinding
  • Grit size 180 for fine work

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart