Pack up pads for vlies discs SCM 125 mm MEDIUM PREMIUM

Article no.: 34050359
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 34050359
EAN / GTIN 9003170031417
Manufacturer number 34050359

Description

Description:

This PREMIUM supporting disc is designed for the assembly of SCM discs on angle grinders (M14 mounting). This accessory is available with or without a center hole mount, with the former providing self-centering fixation of the disc. The Tyrolit supporting discs for SCM discs are available in all common diameters from 115 - 178 mm.

Feature:

  • Form: DISC ACCESSORIES
  • Specification : SCM MEDIUM
  • Diameter: 125 mm
  • Material suitability: Material-independent
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Back up pads with centre hole mountings for self-centring fitting of the disc on the back up pad

Application:

  • For using SCM discs on angle grinders (M14 mounting)
  • SCM back up pads available with or without centre hole mounting

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart