Vlies disc SCM 125x22 mm A ROUGH PREMIUM universal building materials

Article no.: 34047727
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 34047727
EAN / GTIN 9003170031721
Manufacturer number 34047727
L-Number L50140 1783

Description

Description:

The PREMIUM SCM discs are made of the specially developed “Scrim Back” material, which is characterised by a high grain binder structure. This guarantees long tool lifetime and uniformly machined surfaces. The wheels can be mounted on different supporting discs. The product is available in three versions: 1. With pre-punched centre hole, 2. With bore for clamping by means of metal ring, 3: Without bore for supporting disc with hook-and-loop fastening system. The material is available in three aluminium oxide designs for different applications: coarse (brown), medium (red) and very fine (blue)

Feature:

  • Form: VLIES Disc
  • Specification : SCM A COARSE
  • Dimension (D x H): 125 x 22 mm
  • Diameter: 125 mm
  • Drill hole: 22 mm
  • Grain size: 20
  • Material suitability: Stainless steel;Plastics / PVC;Gelcoat;Composite materials;Aluminium;Steel;Wood
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Uniform surface results
  • Excellent service lifetime
  • Fast and aggressive grinding action
  • Quick replacement of the wheels

Application:

  • For reducing surface roughness, removing paint residues, smoothing surfaces, cleaning and removing welding seams, as well as deburring edges.
  • Machines for the chemical and food industry (production and maintenance), stainless steel furniture, automotive industry and railway construction, shipyards, aviation industry, propellers and jet engines, stainless steel scaffolding.

Recommendation:

  • Use on adjustable angle grinders
  • “COARSE” grain for cleaning, rust removal and coating removal
  • “MEDIUM” grain for easy cleaning and deburring
  • “VERY FINE” grain for the final polish

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart