Description:
The PREMIUM SCM discs are made of the specially developed “Scrim Back” material, which is characterised by a high grain binder structure. This guarantees long tool lifetime and uniformly machined surfaces. The wheels can be mounted on different supporting discs. The product is available in three versions: 1. With pre-punched centre hole, 2. With bore for clamping by means of metal ring, 3: Without bore for supporting disc with hook-and-loop fastening system. The material is available in three aluminium oxide designs for different applications: coarse (brown), medium (red) and very fine (blue)
Feature:
- Form: VLIES Disc
- Specification : SCM A VERY-FINE
- Dimension (D x H): 115 x 22 mm
- Diameter: 115 mm
- Drill hole: 22 mm
- Grain size: 60
- Material suitability: Stainless steel;Plastics / PVC;Gelcoat;Composite materials;Aluminium;Steel;Wood
- Product line: PREMIUM
- Tool for: Angle grinder
Advantage:
- Uniform surface results
- Excellent service lifetime
- Fast and aggressive grinding action
- Quick replacement of the wheels
Application:
- For reducing surface roughness, removing paint residues, smoothing surfaces, cleaning and removing welding seams, as well as deburring edges.
- Machines for the chemical and food industry (production and maintenance), stainless steel furniture, automotive industry and railway construction, shipyards, aviation industry, propellers and jet engines, stainless steel scaffolding.
Recommendation:
- Use on adjustable angle grinders
- “COARSE” grain for cleaning, rust removal and coating removal
- “MEDIUM” grain for easy cleaning and deburring
- “VERY FINE” grain for the final polish