Rough grinding wheel 2IN1 230x7x22,23 mm cranked A24Q PREMIUM steel/inox

Article no.: 34046134
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 34046134
EAN / GTIN 9003170020404
Manufacturer number 34046134
L-Number L50140 1425

Description

Description:

The PREMIUM 2in1 grinding wheel for the angle grinder is the perfect tool for fast and comfortable grinding jobs. What makes this rough grinding wheel so unique is the beveled and defined Comfort Start edge of the tool. This gives the operator a comfortable start when grinding and increases the comfort of work many times over. Moreover, this product is manufactured with a coarser grain and a new layer composition, which makes them extremely aggressive and durable. Grinding jobs without much effort are guaranteed with the PREMIUM 2in1 grinding wheel.

Feature:

  • Form: 27 GRINDING WHEEL
  • Specification : A 24 Q- BFX
  • Dimension (D x U x H): 230 x 7 x 22,23 mm
  • Diameter: 230 mm
  • Thickness: 7 mm
  • Drill hole: 22.23 mm
  • Grain size: 24
  • Vs /max: 72 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Bond with coarse grain and a new layer composition enables quick and convenient use with minimal exertion
  • Comfort Start ensures a comfortable start when grinding and increases the level of working comfort
  • Maximum abrasiveness and lifetime

Application:

  • For demanding applications on different steel and stainless steel grades

Recommendation:

  • 4 mm thickness for peripheral grinding
  • 6 and 7 mm thickness for rough grinding
  • 8 mm thickness for rough grinding with enhanced lifetime

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart