Dressing device for brake dressing AVB

Article no.: 34045604
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dressing device

Identification numbers & Classifications

Article number 34045604
EAN / GTIN 9003172005485
Manufacturer number 34045604
L-Number L50140 2438

Description

Description:

These dressing wheels are used for dressing all types of diamond and CBN grinding wheels, regardless of their bond systems. The AV500 dressing device is ideally suited to dressing resin and metal-bonded wheels during dry grinding. The silicon carbide wheels are available in a 75 mm diameter. Use the 1C70M5V15 specification for robust layers only.

Feature:

  • Form: 96 AVB 00500 Schleifwerkzeug R/3

Advantage:

  • Gentle dressing process
  • Reduced wear

Application:

  • The dressing wheels are suitable for dressing all types of diamond and CBN grinding wheels, regardless of their bond systems
  • The AV 500 dressing device is particularly suitable for dressing resin and metal-bonded wheels in dry grinding applications

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart