Shaft mounted cup brush 60x15x20-6x30 mm C180 0,9mm PREMIUM universal

Article no.: 34043178
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel

Identification numbers & Classifications

Article number 34043178
EAN / GTIN 9003170022897
Manufacturer number 34043178

Description

Description:

The universal PREMIUM cup shank brushes for straight grinders are the first choice for machining hard-to-reach areas on almost all materials, such as steel, stainless steel, wood, aluminium, copper, brass or wood. The cup shank brushes with silicon carbide are very hard and therefore enable highest stock removal rates for deburring gear wheels, valve parts and cutting edges of profiles and pipes.

Feature:

  • Form: 52T DK SHAFT MOUNTED CUP BRUSHES
  • Specification : C180 0,9 mm
  • Dimension (D x L x H - GE x I): 60 x 15 x 20 - 6 x 30 mm
  • Diameter: 60 mm
  • Thickness: 15 mm
  • Grain size: 180
  • Material suitability: Steel;Stainless steel;Aluminium;Plastics / PVC;Wood;Gelcoat
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Especially suitable for use in hard-to-reach places
  • Universal tool with maximum brush life
  • Shaft mounted cup brushes with silicon carbide are very hard and thus enable very high stock removal rates

Application:

  • For use on almost all materials such as steel, stainless steel, aluminium, copper, brass or wood

Recommendation:

  • Wire with grain DK for deburring gears, valve parts, cutting edges of profiles and tubes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart