Sheet metal case incl. insert for E-torc Q 100, 200, 300

Article no.: 3404242
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3404242
EAN / GTIN 4010886968741
Manufacturer number 3404242

Description

Feature:

  • 1000 V insulated: No
  • Disposal instructions on tool: No
  • Total width [mm]: 810 mm
  • Total height [mm]: 80 mm
  • Total depth [mm]: 180 mm
  • Net weight [kg]: 3,85 kg
  • REACH registration available: No
  • VDE certified: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart