Body Black L

Article no.: 340410299900L
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size L
Type of product Vest

Identification numbers & Classifications

Article number 340410299900L
EAN / GTIN 7330509875476
Manufacturer number 340410299900L
L-Number L00980 5688

Description

Version:


Main material
95% cotton, 5% elastane, single jersey, 160g/m²

Details
Round neck
Reinforced shoulder seam
Plastic snaps

Functionality
Women's cut, Tapered waistline, Slim fit

Description:

  • A short sleeved crew neck bodysuit
  • Lined crotch with concealed plastic press studs

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart