Fiber disc 17H TFC 150 mm A80 PREMIUM gel coat/wood/aluminium

Article no.: 34036458
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 34036458
EAN / GTIN 9003170075053
Manufacturer number 34036458
L-Number L50140 3031

Description

Description:

With this PREMIUM Tyrolit Fast Change (TFC) disc you are guaranteed to make the right choice for machining diverse materials such as Plastic, wood or aluminium. In addition to improved edge stability, a special foil backing also ensures the highest stock removal rate. Thanks to a hook-and-loop fastening on the back, you can mount this disc quickly and easily on your dual action sander. The hook-and-loop disc comes standard with 8, 15 or 17 holes and is available in grit sizes up to 400 for a perfect surface finish.

Feature:

  • Form: FILM Disc
  • Specification : A-P22 FI A80
  • Dimension (D / DEVICE): 150 / 17 mm
  • Diameter: 150 mm
  • Grain size: 80
  • Material suitability: Wood;Plastics / PVC;Gelcoat;Composite materials;Aluminium
  • Product line: PREMIUM
  • Tool for: Dual action sander

Advantage:

  • Special film backing for improved edge stability and maximum stock removal
  • No clogging or loading of the disc
  • Tyrolit Fast Change system for quick and easy wheel changes thanks to hook-and-loop fastening

Application:

  • For coarse and fine grinding of workpieces made of plastic, composite, gel coat, wood and aluminium

Recommendation:

  • Grit size 40/60 for maximum stock removal
  • Grit sizes 80-120 for universal grinding work
  • Grit sizes 150-400 for a perfect surface finish

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart